Supco 1/4 in. Door Switch

SES16300

Fitting Sizes

1/4 in

$5.9

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 1/4" push on terminals
  • Lever permanently mounted
  • Single pole - double throw

SPECIFICATIONS

AMP
15
Application
Dryers
Brand Model Compatibility
Universal
Color Finish
White
Color Finish Category
Whites
Depth
3/4 in
End Connection 1
Push On
End Connection 2
Push On
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Height
3/4 in
Indoor Outdoor
Indoor
Length
2 in
Material
Metal, Plastic
Origin
Global
Phase
Single Phase
Power Source
Electric
SCAQMD Compliant
No
Type
Switch
UL Listed
Yes
Volts
125/250V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday