1/4 in. Flared Quick Seal Brass Cap

You last purchased this on
 
Supco

1/4 in. Flared Quick Seal Brass Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

1/4 in. Flared Quick Seal Brass Cap

  • Fast #
  • Part #SSF2245
  • Item #286551
  • Manufacturer Part #SF2245
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Made of CDA 360 brass
  • Heavy duty round brass cap with neoprene seal
  • Requires Certification

Specifications

Clean Bagged:
Yes
End Connection 1:
Flare
End Connections:
Flare
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Cap
Material:
Brass
NSF Certified:
No
Phase:
Single Phase
UL Listed:
No