1/4 in. Male Flared Locking Refrigerant Cap (50 Pack)
1/4 in. Male Flared Locking Refrigerant Cap (50 Pack)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Nickel plated and corrosion resistant
- 1/4" - 2 per box
- Theft deterrent
- Made in USA
Specifications
- Application:
- HVAC/R Systems
- BAA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Indoor Outdoor:
- Indoor
- Material:
- Brass
- Origin:
- Domestic
- Package Quantity:
- Pack of 50
- Phase:
- Single Phase
- Product Type:
- Refrigerant Locking Cap
- Refrigerant:
- R-410A
- UL Listed:
- No