15-1/2 in. Rectangular Glass Mirror with Vinyl Grip Handle
15-1/2 in. Rectangular Glass Mirror with Vinyl Grip Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double ball joint head adjustment
- Magnified glass mirror available with IM9
- Extendable/retractable design
- 2 188" x 3 188" rectangular glass mirror
- Vinyl grip handle
- Glass mirrors
- Carry pouch included
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- CE Approved:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- ETL Listed:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 15-1/2 in
- Material:
- Glass
- NSF Certified:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Mirror
- UL Listed:
- No
- Width:
- 3-1/4 in