158 F Super Temperature Pressure Clamp
158 F Super Temperature Pressure Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable moisture resistant keypad
- LED back light
- Set up and change refrigerant in seconds
- Battery operated
- Spring-loaded clamp design
- Automatic shut off
Documents
Specifications
- Application:
- HVAC/R Systems
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Indoor Outdoor:
- Indoor
- Material:
- Plastic
- Maximum Temperature:
- 158
- NSF Certified:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Battery
- Product Type:
- Clamp
- Temperature Range:
- 50 to 113 Deg F
- UL Listed:
- No