18-3/4 in. Lint Screen

Part #SDE522  |  Item #4479607  |  Manufacturer Part #DE522

Length:

18-3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dryer lint screen
  • Brown plastic frame with fine mesh metal screen
  • 18 3/4" length
  • Can replace Whirlpool® 339392 and 690634

Specifications

Application: Dryers

Brand Model Compatibility: Whirlpool: 339391, 338405, 338406, 337451, 337448, 337133, 690634, 339392

Color Finish: Black

Color Finish Category: Blacks

Depth: 1-1/2 in

Height: 7-1/4 in

Indoor Outdoor: Indoor

Length: 18-3/4 in

Material: [Metal, Plastic]

Origin: Domestic

Phase: Single Phase

SCAQMD Compliant: No

Type: Dryer Lint Screen

UL Listed: No