18 x 18 in. Flame Blanket
18 x 18 in. Flame Blanket
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Strong, reinforced grommets
- Kevlar reinforced stitching
- Powerful magnets
- We recommend using a cooling gel or spray on the blanket when there is a chance of direct flame contact or extensive heat exposure in tight spaces
- The flame resistant blanket, is not fire-proof. Because it does not contain asbestos, it will scorch and burn through under direct flame. Your flame should be 4-5 in away from direct contact with the blanket
- Convenient slit for wrapping repair sites
Specifications
- Application:
- Appliances, HVAC, Refrigeration
- FM Approved:
- No
- Length:
- 18 in
- Product Type:
- Flame Blanket
- Size:
- 18 in x 18 in
- UL Listed:
- No
- Width:
- 18 in