240V SPST 3.12 in Gas Furnace Limit Thermostat 240°F Open/200°F Close
Therm-O-Disc® 240V SPST 3.12 in Gas Furnace Limit Thermostat 240°F Open/200°F Close
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Direct OEM replacements
- UL174 recognized
- Economical
- See Downloads section for electrical ratings (Application sheet 001)
- 37T Electrical Ratings
- L240-40 SPST
- CSA approved
Specifications
- AMP:
- 15
- Application:
- HVAC/R Systems
- Auto Switching Heat:
- No
- CSA Certified:
- Yes
- Collection:
- Therm-O-Disc®
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Height:
- 2 in
- Indoor Outdoor:
- Indoor
- Material:
- Bi-metal
- Maximum Temperature:
- 240
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Thermostat
- Programmability:
- Programmable
- Temperature Range:
- 200 to 240 Deg F
- UL Listed:
- Yes
- Volts:
- 120/240V