240V SPST 3.12 in Gas Furnace Limit Thermostat 200°F Open/160°F Close
Therm-O-Disc® 240V SPST 3.12 in Gas Furnace Limit Thermostat 200°F Open/160°F Close
Frequently Purchased Together
Product Details
- Direct OEM replacements
- UL174 recognized
- Economical
- See Downloads section for electrical ratings (Application sheet 001)
- 37T Electrical Ratings
- L200-40 SPST
- CSA approved
Specifications
- AMP:
- 10
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Goodman 49L03 Switch
- CSA Certified:
- Yes
- Collection:
- Therm-O-Disc®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Tan
- Height:
- 3 in
- Indoor Outdoor:
- Indoor
- Length:
- 3-1/10 in
- Material:
- Bi-metal
- Maximum Temperature:
- 200
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Thermostat
- Temperature Range:
- 160 to 200 Deg F
- UL Listed:
- Yes
- Volts:
- 120/240V
- Width:
- 1-22/25 in