20 in. Flexible Inspection Mirror
20 in. Flexible Inspection Mirror
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mirror is made from an unbreakable material and is flexible to 75°
- Includes a carrying pouch
- Features an integrated flashlight and ergonomic handle
Documents
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 1-5/8 in
- Indoor Outdoor:
- Indoor
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- NSF Certified:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Mirror
- UL Listed:
- No