0 items

Supco 220F Manual Reset Thermostat Limit Control

SSRL220

Maximum Temperature

220

$11.69

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Offered in a broad temperature range to cover most heating applications
  • UL® and CSA® approved

SPECIFICATIONS

AMP
25
Brand Model Compatibility
Universal
CSA Certified
Yes
Color Finish
Black
Depth
3/4 in
Energy Star Compliant
No
Height
1-1/4 in
Maximum Temperature
220
Temperature Range
Up to 220 Deg F
Type
Manual Reset
UL Listed
Yes
Volts
120/240V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday