Supco 24 in. Ice Maker Kit

SRIM277

Manufacturer Part #: RIM277

Length

11-1/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Designed to replace Electrolux®, Frigidaire®, Kenmore®, Gibson®, Kelvinator®, and White-Westinghouse icemakers
  • Using your old harness, RIM277 will also replace Amana®/ Maytag® D7824706Q
  • Using your old harness or supplied wiring harness, RIM277 will replace SubZero® 4200520, 4200521, 4201760

SPECIFICATIONS

Application
Refrigerators
Brand Model Compatibility
Frigidaire: 5303918277, 5303291912
CSA Certified
No
Depth
5 in
Height
9 in
Indoor Outdoor
Indoor
NSF Certified
No
Origin
Global
Phase
Single Phase
Power Source
Electric
Type
Ice Maker
UL Listed
No
Volts
120V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday