Supco 240V 0.32A Utility Motor

SSM672

Manufacturer Part #: SM672

Volts

240V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • C frame motor
  • Impedance protected
  • Includes fan blades FB402 & FB550
  • Sleeve design
  • CSA approved
  • UL recognized

SPECIFICATIONS

AMP
0.32
Application
HVAC/R Systems
Brand Model Compatibility
Universal
CSA Certified
Yes
Indoor Outdoor
Indoor
Origin
Global
Phase
Single Phase
Power Source
Electric
Product Type
Motor
RPM
3000
Type
SSM672
UL Listed
Yes
Volts
240V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday