0 items

Supco 240V Thermostat Fan Control

SSHF

Maximum Temperature

Starting at $7.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Close on rise
  • UL® and CSA® approved
  • Welded construction for integrity of current carrying components

SPECIFICATIONS

AMP
25
Brand Model Compatibility
Universal
CSA Certified
Yes
Color Finish
Black
Depth
3/4 in
Height
1-1/2 in
Maximum Temperature
110
Temperature Range
90 to 110 Deg F
Type
SPST/SPDT
UL Listed
Yes
Volts
120/240V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday