0 items

Supco 24V 2-Pole Contactor

SSMC11

AMP

30
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 24 VAC, 30 Amp, DPST contactor
  • Can replace GE® 3ARR8E4, Mars® 18001, WR® 90 230, and others
  • Used since the 1960's on furnaces and industrial applications

SPECIFICATIONS

AMP
30
CSA Certified
Yes
Depth
2-1/2 in
Height
2-1/4 in
Phase
Single Phase
Type
2 Pole
UL Listed
Yes
Volts
24V
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday