24V ECM Motor Tester

Part #SECMPRO  |  Item #7786397  |  Manufacturer Part #ECMPRO

$ 103.87 EACH

Volts:

24V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Easy to use: Gives a "Go / No Go" Result
  • No batteries required
  • 24" leads, and magnetic case for job-site convenience
  • 24VAC Indicator light
  • Short circuit protection

Specifications

Application: HVAC

Cord Length: 2 ft

Depth: 2-1/2 in

Height: 7-1/2 in

Length: 24 in

Number Of Pieces: 1 Piece

Origin: Global

Product Type: Motor Tester

UL Listed: No

Volts: 24V

Weight: 5.5

Width: 1-3/4 in