Supco 24V Igniter Kit

SSSN24

Volts

24V

$44.18

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 24V
  • Designed to be used with the Honeywell® Smart Valve®
  • Exact replacement hot surface igniter
  • Rated at 200,000 operation cycles
  • Silicon nitride igniter mounted with flame sensor on the frame

SPECIFICATIONS

AMP
1.4
Brand Model Compatibility
Honeywell Q3400A1040, Q3400A1024, Q3400A1016, Mars 68012
Height
1-1/4 in
Length
4-1/2 in
Material
Silicon Nitride
Volts
24V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday