250 cfm 30W Duct Booster Fan
250 cfm 30W Duct Booster Fan
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dimensions: 6" x 6"
- RPM: 1950
- Fan Blade Diameter: 5 - 1/4"
- CFM: 250
Specifications
- AMP:
- 0.35
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- CFM:
- 250 ft3/min
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 6 in
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Material:
- Steel
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Duct Booster
- RPM:
- 1950
- UL Listed:
- No
- Volts:
- 115V
- Watts:
- 30 W