Supco

26-3/16 in. Door Gasket

Part #SSGE286  |  Manufacturer Part #SGE286

Length:

17-1/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement fresh food door gasket

Specifications

Application: Refrigerators

Brand Model Compatibility: GE: WR24X312, WR24X262, WR24X256, WR24X5133

CARB OTC LEED Compliant: No

CSA Certified: No

Color Finish: White

Color Finish Category: Whites

IAPMO Listed: No

Indoor Outdoor: Indoor

Length: 17-1/8 in

Material: Plastic

Material Type: Vinyl

NSF Certified: No

Origin: Global

Phase: Single Phase

SCAQMD Compliant: No

Type: Gasket

UL Listed: No

Width: 26-3/16 in