28 in. Pocket Clip Oval Glass Mirror

You last purchased this on
 
Supco

28 in. Pocket Clip Oval Glass Mirror

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

28 in. Pocket Clip Oval Glass Mirror

  • Fast #
  • Part #SIM2
  • Item #7531147
  • Manufacturer Part #IM2
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Double ball joint head adjustment
  • Magnified glass mirror available with IM6
  • Extendable/retractable design
  • 1" x 2" oval glass mirror
  • Pocket clip
  • Glass mirrors
  • Carry pouch included
  • Requires Certification

Specifications

Application:
HVAC/R Systems
Brand Model Compatibility:
Universal
CE Approved:
No
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
ETL Listed:
No
Indoor Outdoor:
Indoor
Length:
28 in
Material:
Glass
NSF Certified:
No
Origin:
Global
Phase:
Single Phase
Product Type:
Mirror
UL Listed:
No
Width:
2 in