324 MFD 277V Hard Start Capacitor
Ultra Start 324 MFD 277V Hard Start Capacitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy 2-wire installation
- OEM approved technology
- Mechanical potential relay
- For use on 1 hp to 3 hp units
- Capacitor size: 270 MFD to 324 MFD
- Operating voltage: 208V to 265V
- Instant re-start
- Voltage sensing
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- MPR1
- Capacitor Type:
- Hard Start
- Collection:
- Ultra Start
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Horsepower:
- 3-1/2 - 5 hp
- Indoor Outdoor:
- Indoor
- MFD Rating -:
- 324 mfd
- Material:
- Metal, Plastic
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Hard Start
- UL Listed:
- No
- Volts:
- 277V