3-1/2 in. Fan Blade
3-1/2 in. Fan Blade
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 4 blade, 3 1/2" diameter
- 3/16" shaft
- General purpose fan blade
- Used on ventilators, evaporator fans in freezers and refrigerators
- Clockwise rotation
Documents
Specifications
- Application:
- HVAC/R Systems
- Bore Size:
- 3/16
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1/2 in
- Diameter:
- 3-1/2 in
- Indoor Outdoor:
- Indoor
- Material:
- Plastic
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Fan Blade
- UL Listed:
- No