3 in. Fan Motor for GE: WR60X10141

Part #SSM10141  |  Item #4851058  |  Manufacturer Part #SM10141

Brand Model Compatibility:

GE: WR60X10141

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Circulates air over freezer coils
  • Can replace GE® WR60X10141
  • Designed to meet or exceed OEM specifications

Specifications

Application: Refrigerators

Brand Model Compatibility: GE: WR60X10141

CSA Certified: No

Color Finish: Beige

Color Finish Category: Neutrals

Depth: 3 in

Height: 3 in

Indoor Outdoor: Indoor

Length: 4-1/4 in

Material: [Metal, Plastic]

NSF Certified: No

Origin: Global

Phase: Single Phase

Power Source: Electric

Product Type: Fan Motor

SCAQMD Compliant: No

UL Listed: No

Volts: 115V

Watts: 3

Width: 3 in