LED Work Light
LED Work Light
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Red warning light
- Strong pivoting magnetic base
- LED torch: 1W
- Fold-away swivel hook
- Lasts up to 100,000 hours
Documents
Specifications
- Application:
- HVAC/R Systems
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Lumens:
- 300
- Number of Tools Included:
- 1
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Battery
- Tool Type:
- Work Light
- UL Listed:
- No
- Width:
- 2 in