32 to 120F Megohm Meter

You last purchased this on
 
Supco

32 to 120F Megohm Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

32 to 120F Megohm Meter

  • Fast #
  • Part #SM501
  • Item #4479622
  • Manufacturer Part #M501
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Zone scale to indicate insulation condition
  • Hand held
  • Measure insulation values up to 1000 megohms @ 500VAC
  • Impact resistant
  • Sturdy service case
  • Operates on 2 C batteries (not included)
  • Test leads store in case
  • Requires Certification

Specifications

Application:
HVAC/R Systems
Battery Size:
C
Battery Type:
Alkaline
Brand Model Compatibility:
Universal
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
3 in
Indoor Outdoor:
Indoor
Length:
6 in
Material:
Plastic
Origin:
Global
Phase:
Single Phase
Power Source:
Battery
Temperature Range:
32 to 120 Deg F
UL Listed:
No