Supco

3/4 in. Copper Drier

Part #SSUD115  |  Manufacturer Part #SUD115

Fitting Sizes:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: HVAC/R Systems

Brand Model Compatibility: Universal

Color Finish: Copper

Color Finish Category: Copper Tones

End Connection 1: Flared

End Connections: Flared

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Indoor Outdoor: Indoor

Inlet Outlet: 1/4 in inlet/ 1/4 in outlet

Material: Copper

Maximum Pressure: 500 psi

Origin: Global

Phase: Single Phase

SCAQMD Compliant: No

Type: Copper Drier

UL Listed: No