Supco

36-3/4 in. Door Gasket

Part #SSGE287  |  Manufacturer Part #SGE287

Length:

26-7/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement fresh food door gasket

Specifications

Application: Refrigerators

Brand Model Compatibility: GE: WR24X287, WR24X413

CARB OTC LEED Compliant: No

CSA Certified: No

Color Finish: White

Color Finish Category: Whites

IAPMO Listed: No

Indoor Outdoor: Indoor

Length: 26-7/16 in

Material: Plastic

Material Type: Vinyl

NSF Certified: No

Origin: Global

Phase: Single Phase

SCAQMD Compliant: No

Type: Gasket

UL Listed: No

Width: 36-3/4 in