0 items

Supco 3W 1 - 3 hp 3 Wire Hard Start Kit

S3W1

Horsepower

1 - 3 hp

$37.05

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Also features voltage sensing capability
  • Features an EZ snap bracket allows for quick installation
  • Features an instant restart capability
  • Three series
  • Two year warranty

SPECIFICATIONS

AMP
35
Brand Model Compatibility
5-2-1 CSRU1
Collection
3W
Horsepower
1 - 3 hp
MFD Rating
108 mfd
Size
1 - 3 Tons
UL Listed
Yes
Volts
208/240V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday