4 - 5 hp 208-240V Round Three Wire Mechanical Potential Relay
3W 4 - 5 hp 208-240V Round Three Wire Mechanical Potential Relay
Frequently Purchased Together
Product Details
- Features an EZ snap bracket allows for quick installation
- Voltage sensitive relay
- Instant restart
- Two year warranty
- UL® approved
Documents
Specifications
- AMP:
- 35
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- 5-2-1: CSRU3
- Capacitor Type:
- Hard Start
- Collection:
- 3W
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Horsepower:
- 4 - 5 hp
- Indoor Outdoor:
- Indoor
- MFD Rating -:
- 324 mfd
- Material:
- Metal, Plastic
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Hard Start
- Shape:
- Round
- Size:
- 4 - 5 Tons
- UL Listed:
- Yes
- Volts:
- 208/240V