-40 to 27 Degree C Freezer and Refrigerator Thermometer
-40 to 27 Degree C Freezer and Refrigerator Thermometer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Horizontal design
- Fahrenheit and Celsius
- Stainless steel wire clips for easy hanging
- This product is designed for use with air conditioning, refrigeration, or in the appliance industry only
Documents
Specifications
- Application:
- Freezers, Refrigeration
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Indoor Outdoor:
- Indoor
- Material:
- Stainless Steel
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Thermometer
- Temperature Range:
- -40 to 80 Deg F (-40 to 27 Deg C)
- UL Listed:
- No