5 x 8 ft. Canvas and Plastic Drop and Safe Cloth in Tan
CoverGrip™ 5 x 8 ft. Canvas and Plastic Drop and Safe Cloth in Tan
Frequently Purchased Together
Product Details
- Liquid and tear resistant
- Fits snugly on stairs and corners
- PVC dots reduce slips and falls
- Slip resistant safety drop cloth
- 100% washable canvas
Documents
Specifications
- Application:
- Tools
- Collection:
- CoverGrip™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Tan
- Indoor Outdoor:
- Indoor
- Length:
- 8 ft
- Material:
- Cotton, Plastic
- Material Type:
- Canvas, PVC
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Drop Cloth, Safe Cloth
- Size:
- 8 ft x 5 ft
- UL Listed:
- No
- Width:
- 5 ft