Manual Non Magnetic 4 in. Ratchet 7 Piece Screwdriver

You last purchased this on
 
Supco

Manual Non Magnetic 4 in. Ratchet 7 Piece Screwdriver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

Manual Non Magnetic 4 in. Ratchet 7 Piece Screwdriver

  • Fast #
  • Part #SSR6N1
  • Item #2406923
  • Manufacturer Part #SR6N1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ratchet action
  • Forward, manual and reverse settings
  • Requires Certification

Specifications

Application:
HVAC/R Systems, Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Drive Type:
Ratchet
GSA Approved:
No
Handle Material:
Rubber
Indoor Outdoor:
Indoor
Length:
9-1/2 in
Magnetic:
No
Material:
Steel
Multi-Purpose:
6-in-1
Number of Pieces:
7 Piece
Origin:
Global
Phase:
Single Phase
Power Source:
Manual
Product Type:
Screwdriver
Shaft Length:
4 in
Tool Type:
Screwdriver
UL Listed:
No