6 in. 120V Steel Roof Cap for Round Duct Collar
6 in. 120V Steel Roof Cap for Round Duct Collar
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used since the 1960's
- 3/8" outlet with 1/2" adapter sleeve
- 120 VAC washing machine water valve
- Norge® 33 2374N
- GE® WH13X81
- Maytag® 205613, 205614, 22001274
- Electrolux® 131208500
- Can replace Alliance® /Speed Queen® 34963P
- Whirlpool® 358276 and many more
Specifications
- Application:
- Washers
- Brand Model Compatibility:
- Whirlpool: 358276, GE WH13X81, Maytag: 22001274, 33-237N, 205613, 250614, Electrolux: 131208500
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Indoor Outdoor:
- Indoor
- Material:
- Metal, Plastic
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- SCAQMD Compliant:
- No
- Type:
- Water Valve
- UL Listed:
- No
- Valve Size:
- 3/8 in, 1/2 in
- Volts:
- 120V