Supco 6 in. Universal Wrench

SUW1

Length

6 in

$28.36

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Ranges in sizes from 1/4", 5/16", 11/32", and 3/8"
  • Universal 4 way wrench

SPECIFICATIONS

Color Finish
Silver
GSA Approved
No
Handle Material
Plastic
Length
6 in
Material
Metal
Number Of Pieces
Number Of Points
Tool Type
Wrench

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday