Magnetic Umbrella Kit
TradeFox™ Magnetic Umbrella Kit
Frequently Purchased Together
Product Details
- Waterproof umbrella with durable & flexible fiberglass ribs
- Base swivels and locks
- Includes umbrella (MUUMB) and magnetic base (MUBASE)
- Heavy duty magnet attaches securely to any metal housing and holds up to 210lbs
Specifications
- Application:
- HVAC
- Collection:
- TradeFox™
- Color Finish Name:
- Blue
- Handle Length (in):
- 30 in
- Handle Material:
- Fiberglass
- Length:
- 6 in
- Material:
- Metal
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Product Type:
- Umbrella Kit
- Weight:
- 4.46 lb
- Width:
- 60 in