650 cfm 120W Duct Booster Fan

You last purchased this on
 
Supco

650 cfm 120W Duct Booster Fan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

650 cfm 120W Duct Booster Fan

  • Fast #
  • Part #SUPDB10
  • Item #7531135
  • Manufacturer Part #DB10
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 8" x 10"
  • RPM: 1300
  • Fan Blade Diameter: 8"
  • CFM: 650
  • Requires Certification

Specifications

AMP:
1.5
Application:
HVAC/R Systems
Brand Model Compatibility:
Universal
CFM:
650 ft3/min
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
10 in
Energy Star Compliant:
No
Indoor Outdoor:
Indoor
Material:
Metal, Plastic
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Product Type:
Duct Booster
RPM:
1300
UL Listed:
No
Volts:
115V
Watts:
120 W