Mars 33322 and 43330 Switches 24/240V 1 in. HVAC Fan Control

You last purchased this on
 
Supco

Mars 33322 and 43330 Switches 24/240V 1 in. HVAC Fan Control

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

Mars 33322 and 43330 Switches 24/240V 1 in. HVAC Fan Control

  • Fast #
  • Part #SSHP400280
  • Item #2192628
  • Manufacturer Part #SHP400280
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Temperatures ranges: ambient - 20° F to 176° F (-30° C to 80° C) fluid - 60° F to 250° F (-50° C to 120° C)
  • Rated voltage: 50/60 Hz, 24V/120V/240V
  • High pressure SPST open on pressure rise
  • Pressure range: 0 to 650 psi
  • Burst pressure: 5000 psi
  • SAE, 1/4" female flare fitting with valve core depressor
  • Life at rated load: 100,000 cycles
  • Requires Certification

Documents


Specifications

AMP:
10
Application:
HVAC/R Systems
Brand Model Compatibility:
Mars 33322 and 43330 Switches
CSA Certified:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Flare
End Connections:
Flare
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
1 in
Indoor Outdoor:
Indoor
Length:
18 in
Material:
Steel
Maximum Temperature:
248
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
650 psi
Product Type:
Pressure Switch
Temperature Range:
-31 to 248 Deg F
UL Listed:
Yes
Volts:
24/240V