Supco
8 ft. Safety Drop Cloth
Part #SCGC8X10 | Item #5112040 | Manufacturer Part #CGC8X10
$
90.00
EACH
Width:
8 ftProduct Details
- Fits snugly on stairs and corners
- PVC dots reduce slips and falls
- Liquid and tear resistant
- Slip resistant, 8' x 10' safety drop cloth
- Washable canvas
Documents
Specifications
Application: HVAC/R Systems
Brand Model Compatibility: Universal
Color Finish: Tan
Color Finish Category: Neutrals
Indoor Outdoor: Indoor
Length: 10 ft
Material: [Canvas, Plastic]
Material Type: PVC
Origin: Global
Phase: Single Phase
Product Type: Drop Cloth
SCAQMD Compliant: No
UL Listed: No
Width: 8 ft