90 psi Pressure Switch
90 psi Pressure Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rated Voltage: 50/60 Hz, 24/120/240 Volts
- Life at rated load: 100,000 cycles
- Low pressure SPST open on pressure fall
- Pressure range: 0 to 650 PSI
- Small size and light weight for direct mounting
- Excellent set point repeatability/stability
- Snap acting stainless steel hermetically sealed sensor (SHP, SLP, and SFC)
- 188" SAE female flare fitting with valve core depressor
- Burst pressure: 5000 PSI
Documents
Specifications
- AMP:
- 36
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Mars 43375 Switch
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Female Flare
- End Connections:
- Female Flare
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 18 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 248
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 650 psi
- Product Type:
- Pressure Switch
- Temperature Range:
- -31 to 248 Deg F
- UL Listed:
- Yes
- Volts:
- 240V