2-1/2 x 4-1/2 in. Condensate Drain Pan Trap Push 3/4 in Plastic

You last purchased this on
 
Supco

Air-Trap™ 2-1/2 x 4-1/2 in. Condensate Drain Pan Trap Push 3/4 in Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

Air-Trap™ 2-1/2 x 4-1/2 in. Condensate Drain Pan Trap Push 3/4 in Plastic

  • Fast #
  • Part #SRLC051
  • Item #7264677
  • Manufacturer Part #RLC051
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Predesigned to prevent field errors
  • Reduces trap height by up to 60%
  • Air-trap will never freeze and break
  • Eliminates sludge build-up at bottom of U tube
  • Requires Certification

Documents


Specifications

Application:
HVAC/R Systems
Brand Model Compatibility:
Universal
Collection:
Air-Trap™
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
2 in
End Connection 1:
Push
End Connection 2:
Push
End Connections:
Push
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
4-1/2 in
Indoor Outdoor:
Indoor
Length:
2-1/2 in
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Phase:
Single Phase
Product Type:
Condensate Trap
UL Listed:
No