Supco Auto Reset Thermostat

SSLS

Maximum Temperature

Starting at $9.98
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Electrical rating: 36T
  • Offered in a broad temperature range to cover most heating applications
  • UL® and CSA® approved

SPECIFICATIONS

AMP
10
CSA Certified
Yes
Color Finish
Aluminum
Color Finish Category
Greys
Depth
3/4 in
Height
1-1/4 in
Maximum Temperature
180
Temperature Range
140 to 180 Deg F
UL Listed
Yes
Volts
120/240V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday