Core Removal Tool - 1/4 in
Core Removal Tool - 1/4 in
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- All Brass Construction
- Not compatible with R-410A
- Designed for removing and replacing a "schrader" type core without losing the charge
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Indoor Outdoor:
- Indoor
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Pressure - Maximum:
- 500 psi
- UL Listed:
- No