0 items

Supco Bullet Piercing Valve

SBPV1

Inlet Outlet

Starting at $4.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hex key wrench included
  • Maximum pressure: 500 psi
  • Non-positional mounting, no adapter required
  • Patented valve gasket provides 50X more sealing area than competitive o-ring types
  • Requires only 2" clearance for installation and operation
  • Sealing force of 180 in-lbs, torque tested with 500 lbs and pressure tested at 250°F
  • Tubing size: 1/4", 5/16", 3/8" OD

SPECIFICATIONS

Inlet Outlet
1/4 in inlet
Material
Aluminum
Maximum Pressure
500 psi
Valve Size
1/4 in, 3/8 in, 5/16 in
Valve Type
Needle Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday