81/1000 in. x 10 ft. Copper Refrigeration Tubing
Bullet® Restricto 81/1000 in. x 10 ft. Copper Refrigeration Tubing
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Covers thousands of applications
- 10 foot coil
- Precision bore, +/- .001"
- .031"ID X .081"OD
Documents
Specifications
- ASTM:
- ASTM B-360
- Application:
- HVAC/R Systems
- Collection:
- Bullet® Restricto
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Copper Tubing Temper:
- Soft
- Diameter - Inside 1:
- 31/1000 in
- Diameter - Outside:
- 81/1000 in
- Indoor Outdoor:
- Indoor
- Length:
- 10 ft
- Material:
- Copper
- NSF Certified:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Capillary Tube
- UL Listed:
- No