43/500 in. x 12 ft. Copper Refrigeration Tubing
Bullet® Restricto 43/500 in. x 12 ft. Copper Refrigeration Tubing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Covers thousands of applications
- 12 foot coil
- Precision bore, 177 .001"
- .036"ID x .086"OD
Specifications
- ASTM:
- ASTM B-360
- Application:
- HVAC/R Systems
- Collection:
- Bullet® Restricto
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Copper Tubing Temper:
- Soft
- Diameter - Inside 1:
- 9/250 in
- Diameter - Outside:
- 43/500 in
- Indoor Outdoor:
- Indoor
- Length:
- 12 ft
- Material:
- Copper
- NSF Certified:
- No
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Capillary Tube
- UL Listed:
- No