29/200 in. x 7 ft. Copper Refrigeration Tubing

You last purchased this on
 
Supco

Bullet® Restricto 29/200 in. x 7 ft. Copper Refrigeration Tubing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

Bullet® Restricto 29/200 in. x 7 ft. Copper Refrigeration Tubing

  • Fast #
  • Part #SBC90X7
  • Item #7530952
  • Manufacturer Part #BC90X7
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Covers thousands of applications
  • 7 foot coil
  • Precision bore, 177 .001"
  • .090"ID x .145"OD
  • Requires Certification

Specifications

ASTM:
ASTM B-360
Application:
HVAC/R Systems
Collection:
Bullet® Restricto
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Copper Tubing Temper:
Soft
Diameter - Inside 1:
9/100 in
Diameter - Outside:
29/200 in
Indoor Outdoor:
Indoor
Length:
7 ft
Material:
Copper
NSF Certified:
No
Origin:
Global
Phase:
Single Phase
Product Type:
Capillary Tube
UL Listed:
No