8-5/8 in. Wind Indicator Kit
Cirrus® 8-5/8 in. Wind Indicator Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lasts up to 30 hours on a single charge
- 1000 puffs per cartridge
- USB rechargeable battery
- Includes detachable lanyard
Documents
Specifications
- Application:
- HVAC/R Systems
- Battery Size:
- AAA
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- Universal
- Collection:
- Cirrus®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 8-5/8 in
- Indoor Outdoor:
- Indoor
- Length:
- 5-1/2 in
- Material:
- Plastic
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Battery
- UL Listed:
- No
- Weight:
- 19/50 lb
- Width:
- 1-3/4 in