Replacement Cartridge Kit 2 Pack for CWI100 Cirrus Wind Indicator
Cirrus® Replacement Cartridge Kit 2 Pack for CWI100 Cirrus Wind Indicator
Package Quantity Info:
PK: 1 IP: 1 CA: 350-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement cartridges for CWI100
Documents
Specifications
- Application:
- HVAC/R Systems
- Brand Model Compatibility:
- Universal
- Collection:
- Cirrus®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3-3/4 in
- Indoor Outdoor:
- Indoor
- Length:
- 2-3/4 in
- Material:
- Plastic
- Origin:
- Global
- Package Quantity:
- 2
- Phase:
- Single Phase
- UL Listed:
- No
- Weight:
- 1/25 lb
- Width:
- 1/2 in