Dishwasher Pump Assembly for Supco GE WD26x10013 Dishwasher

You last purchased this on
 
Supco

Dishwasher Pump Assembly for Supco GE WD26x10013 Dishwasher

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

Dishwasher Pump Assembly for Supco GE WD26x10013 Dishwasher

  • Fast #
  • Part #SDW10013
  • Item #4416370
  • Manufacturer Part #DW10013
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Used since 1970
  • Capacitor premounted
  • Replaces GE® WD26X10013, WD26X10011, WD26X1007, WD26X10003, WD26X77, and many more
  • Mounting hardware included with the pump assembly
  • Requires Certification

Documents


Specifications

Application:
Dishwashers
Brand Model Compatibility:
GE: WD26X10013, WD26X77
Color Finish Category:
Whites
Color Finish Name:
White
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Length:
8-1/2 in
Material:
Plastic
NSF Certified:
No
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
SCAQMD Compliant:
No
Type:
Pump
UL Listed:
No