Dryer Drum Roller for GE WE3X89, WE3X82, Whirlpool 340352, 337089, 661562 and 349241T Dryers

You last purchased this on
 
Supco

Dryer Drum Roller for GE WE3X89, WE3X82, Whirlpool 340352, 337089, 661562 and 349241T Dryers

This product requires certification to purchase.
Brand image
You last purchased this on
 
Supco

Dryer Drum Roller for GE WE3X89, WE3X82, Whirlpool 340352, 337089, 661562 and 349241T Dryers

  • Fast #
  • Part #SDE702T
  • Item #4479575
  • Manufacturer Part #DE702T
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2 roller set to replace both dryer drum rollers
  • Can replace Whirlpool® 349241T, 349241, and 8536974
  • Dryer drum roller set
  • Requires Certification

Specifications

Application:
Dryers
Brand Model Compatibility:
GE WE3X89, WE3X82, Whirlpool 340352, 337089, 661562, 349241T Dryers
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
2-1/2 in
Height:
3 in
Indoor Outdoor:
Indoor
Origin:
Global
Phase:
Single Phase
Product Type:
Drum Roller
UL Listed:
No